0
1
2
3

Heavy Duty Puppy Play Pen 12 Panels Pet Exercise Pen for Indoors Outdoors - D06-141V02GY

Order Code: ZT4185458S

£122.99 Inc VAT (20%)


Description

With this PawHut dog play pen, pets have a safe space to be themselves, whilst giving you peace of mind. With 12 panels, it's flexible and spacious, providing lots of room to roam, play and relax – pets won't feel boxed in. Features ground stakes that go into the ground for stability, you'll set this playpen into different shapes to fit your layout, whether it's inside or outside. For pets, it's freedom and security, and for you, it's knowing they're safe and sound, with lots of space to enjoy. - With 12 panels, set up into different shapes
- Can be used as two separate enclosures
- Includes two lockable doors for safety
- Suitable for indoors and outdoors
- Made with a steel tube and wires for stability
- Suitable for small, medium, large dogs up to 60cm in shoulder height.
- Keeps pets in a safe area, with enough space for them to play and roam
- Easy to set up and take down- Colour: Grey
- Material: Steel
- Dimension: 100H x 80WcmSquare tube dimension: 15 mm x 15 mmVertical spacing: 36mm x 192mmHorizontal spacing: 36mm x 192mm
- Item Label: D06-141V01GY

See full description
Specifications for Heavy Duty Puppy Play Pen 12 Panels Pet Exercise Pen for Indoors Outdoors - D06-141V02GY
  • Product Type
    Puppy Play Pen
  • Material
    Steel
  • Colour
    Grey
  • Square Tube Dimension
    15 mm x 15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome