0
1
2
3

Pet Pen Guinea Dog PIG Puppy Playpen Play House Steel Hutch Metel Black

Order Code: ZT4185264S

£59.99 Inc VAT (20%)


Description

With this PawHut dog play pen, pets have a safe space to be themselves, whilst giving you peace of mind. With 8 panels, it's flexible and spacious, providing lots of room to roam, play and relax – pets won't feel boxed in. Features ground stakes that go into the ground for stability, you'll set this playpen into different shapes to fit your layout, whether it's inside or outside. For pets, it's freedom and security, and for you, it's knowing they're safe and sound, with lots of space to enjoy. - With 8 panels, set up into different shapes
- Includes a lockable door for safety
- Suitable for indoors and outdoors
- Made with a steel tube and wires for stability
- Suitable for miniature and small dogs up to 31cm in shoulder height and less than 10kg
- Keeps pets in a safe area, with enough space for them to play and roam
- Easy to set up and take down- Colour: Black
- Material: Metal
- Dimension: 60H x 80WcmSquare tube dimension: 15 mm x 15 mmVertical spacing: 20cmHorizontal spacing: 4cm
- Item Label: D06-107V02BK

See full description
Specifications for Pet Pen Guinea Dog PIG Puppy Playpen Play House Steel Hutch Metel Black
  • Material
    Metal
  • Colour
    Black
  • Square Tube Dimension
    15 mm x 15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome