0
1
2
3

Small Cat Tree for Indoor Cats Scratching Posts with Two Beds Toy Ball

Order Code: ZT4184768S

£21.99 Inc VAT (20%)


Description

Cats love to scratch, play, climb and nap. Now, they can do it all from this spot, thanks to this PawHut cat tree. They'll enjoy sinking their claws into the cat tree, whilst the hanging toy ball is sure to grab their attention – great for when feeling playful, they won't feel the need to destroy your furniture. When tired, they have the choice of two cosy beds to curl up in, where they'll relax, observe their surroundings and feel secure. Treat pets to the comfort and excitement they deserve. - Sisal rope posts satisfy your pet's urge to scratch, deterring them from damaging furniture
- Two beds provide snug places for relaxing and napping
- Hanging toy ball keeps them active and entertained
- Cute design adds charm to your home
- Lightweight and easy to move around
- Suitable for 1 cat under 5kg
- Assembly required- Colour: Green, Brown, Beige
- Material: Particle board, Velvet (100% Polyester) , Sisal
- Overall Dimensions: 43W x 39D x 52Hcm
- Bed Dimensions: 32W x 32D x 7Hcm/Φ31 x 7Hcm
- Interior Dimensions: 31W x 31D x 6Hcm/Φ30 x 6Hcm
- Post Size: Φ6.5cm
- Base Size: 43W x 39Dcm
- Item Label: D30-732V00MX

See full description
Specifications for Small Cat Tree for Indoor Cats Scratching Posts with Two Beds Toy Ball
  • Product Type
    Cat Tree
  • Colour
    Beige
    Brown
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome