Adjustable Cat Stairs for Bed, Cat House for Sofa W/Hanging Ball - Grey

Order Code: ZT3351357S

£34.99 Inc VAT (20%)
£36.995% off


Description

Pet stairs and house: Perfect for pets with mobility issues, they'll use these pet steps to reach sofas or beds. Hole at the bottom provides a private space to relax.Adjustable height: Can choose between three or four steps, so pets can easily get to different heights.Solid material: Made from particle board, these pet steps provide a strong base, supporting them as they walk up and down.Dimensions: 66H x 60L x 40Wcm. With pre-drilled holes – quick to assemble.MAXIMUM LOAD 5KG. ASSEMBLY REQUIRED.

See full description
Specifications for Adjustable Cat Stairs for Bed, Cat House for Sofa W/Hanging Ball - Grey
  • Product Type
    Cat Stairs
  • Maximum Load
    5kg
  • Colour
    Grey
  • Length
    60cm
  • Height
    66cm
  • Width
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome