0
1
2
3
4
5
6
7
8

Dog Sofa Bed Cat Sofa W/Soft Cushion for Small Medium Large Dogs Blue

Order Code: ZT3596816S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Pet's comfort is a top priority, and that's why this PawHut pet sofa is the perfect choice. Made with a strong wooden frame, it'll fully support small dogs and cats, whilst the high backrest and arms keep them safe and secure. They'll be laying on a thick padded cushion for extra cosiness, which can be removed and washed to keep their space clean. Finished with four legs for balance and stability, it's a piece that brings style and snugness to your home.
Comes with a cushion for comfortable sitting-its breathable linen cover can be removed and washed

Back and armrest for sense of security

Suitable for medium and large dogs up to 25kg and 55cm in length

A solid eucalyptus wood structure for extra stability

Anti-slip feet protects floors from scratches

Elevated design prevents dampness

Simple assembly required
Colour: Blue

Material: Linen (100% polyester) , eucalyptus wood, sponge and PP

Dimensions: 39H x 95W x 63Dcm. Seat: 81W x 56Dcm. Seat height with cushion included: 22.5cm. Cushion size: 5.5H x 81W x 50Dcm. Backrest: 15.5H x 81W x 6.5Dcm. Armrest: 15.5H x 6.5Wcm. Leg height off the ground: 9cm

Suitable pet weight: Less than 25kg

Certification: BS5852

Item label: D04-183V71BU

See full description
Specifications for Dog Sofa Bed Cat Sofa W/Soft Cushion for Small Medium Large Dogs Blue
  • Product Type
    Dog Sofa Bed
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome