Made from a wooden construction with soft plush fur.Bolstered edges are protective for puppies from falling off.Cushion filled with foam is designed to alleviate pressure on muscles when lying on the pet sofa bed.Cushion is removable and washable. Minimal assembly required.Overall Size: 73.5Lx 41W x 33H (cm) Seat Size: 48W×28D (cm) /Seat to Floor Height: 26.5 (cm) /Cushion Size: 49L×29W×13.5H (cm) Suitable for dogs weighing less than 5kg.