0
1
2
3
4
5
6
7
8

Dog Sofa Pet Couch Bed for Medium Large Dogs W/Legs Cushion Green

Order Code: ZT3596722S

£99.99 Inc VAT (20%)


Description

Don't want pets on your sofa? Then why not give them their own. With this PawHut pet sofa bed, medium and large dogs can lay and relax comfortably. They'll be resting on a thick cushion, whilst the plush upholstery is soft on their paws. The cover is removable and washable, keeping their space clean and cosy. Finished with four wooden legs for added stability, the high backrest and arms ensure pets are safe and supported. It's a snug spot that pets will love-perfect for daily use.
Unique pearl shell design

Sturdy frame with four wooden legs for stability

Includes a cushion for comfort-the cover is removable and washable

Wide seat for plenty of resting room-high back and sides for safety

Suitable for large and medium dogs, less than 55cm and 25kg

Assembly required
Colour: Green

Material: Birch wood, polyester and sponge

Dimensions: 35.5H x 98.5W x 60.5Dcm. Seat: 16H x 86W x 47Dcm. Backrest height to the seat: 19.5cm. Cushion: 92L x 47W x 4Dcm. Legs height: 10cm

Cushion Size: 92W x 47D x 4Dcm

Item label: D04-153V70GN

See full description
Specifications for Dog Sofa Pet Couch Bed for Medium Large Dogs W/Legs Cushion Green
  • Colour
    Green
  • Product Type
    Dog Sofa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome