This dog couch from PawHut is made for cats or dogs to lounge in luxury. The frame is made from wood, making it solid and stable during everyday use, and it's crafted into a large oval shape, giving them plenty of resting room. The corduroy-feel upholstery is soft to the touch, and it's fitted with a thick cushion for them to lie on comfortably. Black piping on the seams provides a stylish contrast, and this grey dog bed is finished with four thick feet to keep the balance of the frame.
Modern and on-trend design, with grey corduroy upholstery and black piping on the seams - Sturdy wood frame for a robust structure suitable for everyday use - Padded and removable main cushion, filled with thick and comfortable foam - Four thick stump feet provide balance and stability to the structure and protect your floor - High back and side for safety - Maximum load 15kg, assembly required
Item name: Pet Sofa - Brand: PawHut - Colour: Grey - Materials: Wood, plush and sponge - Dimensions: 35.5H x 66.5L x 45Wcm. Seat: 20H x 52.5L x 37.5Wcm. Cushion: Size: 10H x 49.5L x 36Wcm - Weight Capacity: 15kg - Net weight: 4.6kg - Flat pack: Yes -Certification: BS5852 - Custom label: D04-141