0
1
2
3
4
5
6
7
8

Dog Sofa W/Legs Water-Resistant Fabric for Large, Medium Dogs Green

Order Code: ZT3596801S

£83.99 Inc VAT (20%)


Description

Don't want pets on your furniture? The ideal solution is to give them their own. With this spacious pet sofa from PawHut, medium and large dogs can lay and relax comfortably. They'll rest on a thick cushion while the plush upholstery is soft. The cover is removable and washable, keeping their space clean and cosy. Finished with four wooden legs for added stability, pets are safe and supported. A snug spot, perfect for daily use.
Modern design, covered in chenille fabric

Sturdy frame with four wooden legs for stability

Cushion for comfortable sitting, which can be removed and washed

Easy to wipe down

Back and armrest for sense of security

Suitable for large and medium dogs up to 25kg and less than 55cm in length

Simple assembly required
Colour: Green

Material: Pine Wood, Chenille, Sponge

Overall Dimension: 100W x 62D x 32H cm

Seat Size: 82W x 54D x 18H cm (off the ground)

Cushion Dimensions: 100L x 54W x 4H cm

Backrest Size: 5D x 14H cm (to the seat)

Armrest Size: 9W x 7H cm (to the seat)

Off the Ground: 7 cm

Item Label: D04-256V70GN

See full description
Specifications for Dog Sofa W/Legs Water-Resistant Fabric for Large, Medium Dogs Green
  • Colour
    Green
  • Length Limit
    55cm
  • Product Type
    Dog Sofa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome