0
1
2
3
4
5
6
7
8

Rattan Elevated Cat House Kitten Bed Pet Furniture W/Cushion Grey

Order Code: ZT3596799S

£59.99 Inc VAT (20%)


Description

With this PawHut PE rattan house, cats will have the cosiest spot going. Its large and rounded design offers plenty of space inside, whilst the soft cotton-padded cushion adds extra comfort when resting. Hand woven from secure PE rattan, it has holes all over and it's elevated, letting air flow through to keep pets cool and cosy. It's completed with three metal legs, keeping this wicker cat basket balanced and stable at all times. - Beautifully designed, it's hand woven from PE rattan for wear resistance
- Three tripod legs, made from metal, to keep the basket balanced and stable
- Cushion inside the basket, which is soft and comfortable (cannot be washed)
- Large entrance so they can get on and off easily
- Raised main house with cut-out holes, allowing air to flow through, keeping pets cool and comfortable
- Recommended for cats under than 5kg. No assembly required
Colour: Silver-tone and grey

Materials: PE rattan, metal, polyester and PP cotton

Dimensions: 58H x Dia52cm. Door: Dia38cm. Mat: Dia39cm

Weight capacity: 10kg

Item label: D30-245V70SR

See full description
Specifications for Rattan Elevated Cat House Kitten Bed Pet Furniture W/Cushion Grey
  • Weight Capacity
    10kg
  • Product Type
    Cat House
  • Colour
    Silver-tone and grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome