0
1
2
3
4
5
6
7
8

Wicker Cat House Raised Cat Bed with Cushion 42 X 33 X 52cm Dark Brown

Order Code: ZT3596764S

£36.99 Inc VAT (20%)


Description

Make your pet feel at ease with this PawHut wicker cat house. They'll curl up on the soft cushion, which is washable to keep their space extra clean and cosy. Their bed is elevated from the ground, stopping dampness and cold seeping through, making sure they stay cool and comfortable. The Cylindrical base of this cat bed cave brings balance and stability, whilst the enclosed design will have pets feeling safe and secure. A compact piece for smaller spaces pets will enjoy their new-found haven.
Modern and detachable, fitting well with home décor

Hand woven cat house, providing a strong and durable spot for pets

Made of natural water hyacinth

Elevated bed keeps their space ventilated, ensuring pets are comfortable when relaxing

Cushions are included for added comfort, which can be machine washed, keeping their spot clean

Cylindrical base provides extra stability

Made of iron wire for strength-suitably for daily use
Colour: Dark brown and cream

Material: Water hyacinth, metal wire, flannel and PP cotton

Dimensions: 52H x 42L x 33Wcm. Inside: Dia36cm. Cat hole: Dia30cm. Mat size: 2.5H x 40L x 40Wcm. Base: 15H x Dia28cm

Suitable for cats under 3.5 kg

Item label: D30-104V71DR

See full description
Specifications for Wicker Cat House Raised Cat Bed with Cushion 42 X 33 X 52cm Dark Brown
  • Product Type
    Cat House
  • Colour
    Dark brown and cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome