Hand-woven PE rattan: A lovely on-trend design. Dependable cloth is woven into a finish with spaced holes, allowing air to pass through the basket.Inside cushion: Composed of polyester and PP cotton, this cat bed cave is incredibly soft and pleasant for lounging.Three-legged base: A tripod-shaped metal frame keeps this wicker cat basket balanced and stable, providing pets with a safe space to lay down.Elevated: The area between the bottom and the floor prevents moisture and dampness from penetrating, keeping pets warm and comfortable.Dimensions: 58H x Φ52cm. Entrance: Φ38cm. Maximum load 10kg. No assembly required.