0
1
2
3

Wicker Dog House Rattan Pet Bed with Soft Cushion Cat Basket - Grey

Order Code: ZT4184537S

£71.99 Inc VAT (20%)


Description

We all want the best for our pet – that's why this PawHut wicker dog basket is a must-have. It's somewhere to take the weight off their paws, laying on a thick-padded bed and a soft washable cushion. Suitable for outdoors, its raised base keeps them off the dirty ground, whilst the canopy offers shelter and shade – perfect for all weather conditions. Ideal for small and medium dogs, the steel structure provides safety and support. Invest in their comfort and treat them like the family they are. - Designed as a temporary cabana, it provides shade and shelter for pets
- Soft padded cushion for extra comfort
- Elevated legs stop pets from getting too hot or cold
- Protective anti-slip pads keep all four legs stable
- Suitable for dogs less than 15kg in weight and 50cm in length
- Assembly required- Colour: Dark brown and grey
- Material: PE rattan, steel and polyester fabric
- Dimensions: 70H x 98W x 69Dcm. Bed: 80W x 67Dcm. Roof: 70Hcm. Eave: 53Hcm. Bed height off the ground: 12cm. Height of surrounding edge: 18cm. Entrance: 80cm. Cushion: 80W x 67Dcm. Cushion thickness: 5cm
- Qualification: BS5852
- Item label: D02-029V70GY

See full description
Specifications for Wicker Dog House Rattan Pet Bed with Soft Cushion Cat Basket - Grey
  • Colour
    Grey
  • Material
    Polyester Fabric
    Steel
  • Product Type
    Dog House
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome