Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Animal & Pet Supplies
Animal & Pet Bowls & Feeders
Anti Slip Dog Bowl 700ml
By Munch & Crunch
Order Code:
ZT1728693S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/animal-and-pet-bowls-and-feeders/anti-slip-dog-bowl-700ml/p/ZT1728693S
Add to quotation
View all Animal & Pet Bowls & Feeders
Description
Munch & Crunch Anti Slip Dog Bowl 700ml
Tags:
#BulkDiscount
Specifications
Specifications for Anti Slip Dog Bowl 700ml
Pack Quantity
1
Type
Pet Accessories
Accessory Type
Bowl
Animal Type
Dogs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome