Cane Dog Bowl - Lettered 130mm

Order Code: ZT4968203S

£5.99 Inc VAT (20%)
£6.9914% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Currently unavailable

Description

Mason Cash Cane Dog Bowl - Lettered 130mm Regardless of size, each Mason Cash pet bowl has been designed to withstand the most vigorous of pets The cane items are made from heavy stoneware, and their increased weight means the bowls don't get tipped over or pushed around during meal times The body material ensures food and water is kept cooler for longer periods of time and the thicker lip at the top of the bowl is chip and bite resistant The classic design and cane colour of the original pet bowls has been a symbol of quality, functionality and sophistication for over 70 years and is still practical for todays��s modern home Available in a huge variety of sizes to suit every size and type of pet, each bowl is safe to use in the dishwasher, fridge and freezer

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cane Dog Bowl - Lettered 130mm
  • Colour
    Cane
  • Product Type
    Dog Bowl
  • Diameter
    130mm