House small pets in this spacious PawHut rabbit hutch – a comfortable habitat for pets to thrive in. Boasting two tiers, Pets will roam freely, using the ramps to get around. With feeding troughs, an openable top and metal doors, catering to pets has never been simpler. Two sliding trays for effortless cleaning, keeping their living space clean and cosy. Four wheels at the bottom to move it with ease. Finished with fir wood and steel wire, it's a wonderful home for pets to flourish in. - Openable top and metal doors for easy access
- Two plastic no-leak and sliding trays for hassle-free maintenance
- A two-tier design, providing a separate space for isolation or breeding
- Ramps for easy movement between levels
- Integrated feeding trough for easy access to food
- Suitable for 1-2 rabbits
- With four wheels for easy movement
- Assembly required- Colour: White and grey
- Material: Fir wood and steel wire
- Overall dimensions: 97H x 90L x 53Wcm. Overall floor area: 0.48 m². Each layer: 43.5H x 90L x 53Wcm. Hut: 24H x 34L x 49Wcm. Door opening: 16H x 20Wcm. Metal door: 13H x 27Wcm. Bottom door: 22H x 47Wcm. Ramp: 42L x 14.5Wcm and 60L x 14.5Wcm. Tray: 85.5L x 50.5Wcm. Feeding trough: 11H x 23L x 9Wcm
- Item label: D51-415V00GY