Pawtrait Dog Bowl 15 x 5cm

Order Code: ZT4947369S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.175%
10 - 19£5.8410%
20 +£5.5215%


Description

Mason Cash Pawtrait Dog Bowl 15 x 5cm Make mealtime a bright and enjoyable occasion with the Mason Cash Pawtrait Pets Collection. The Dog Bowl has a 15.5 cm diameter and a 600ml capacity. The heavy stoneware ensures that the bowl has stability and durability for the liveliest dogs. Suitable for use in the freezer as well as being dishwasher safe the chip-resistant bowl is versatile and practical while keeping food and water cooler.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pawtrait Dog Bowl 15 x 5cm
  • Height
    5cm
  • Product Type
    Dog Bowl
  • Diameter
    15.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome