0
1
2
3

Pet Feeder Station Dog Cat Food Storage Feeding Station Food Cabinet - D08-028

Order Code: ZT4184402S

£93.99 Inc VAT (20%)


Description

Organise your pet essentials with the PawHut pet feeder. Eliminate cluttered spaces and scattered suppliesthis storage unit offers spacious cabinets, shelves and a tabletop for food, toys, leashes and more. Complete with a bottom drawer housing two feeder bowls, it seamlessly tucks away for convenience. Take pet care to another level with this versatile storage cabinet, ensuring all of your companion's needs are at your fingertips. - Two removable bowls to place treats, water and food
- Includes a countertop, a compartment and a cabinet to store all supplies
- With MDF material, it's strong, tough and easy to maintain
- Three hooks on the side for hanging leashes
- Can be used as a side table or end table
- Assembly required- Colour: White
- Material: MDF
- Overall dimensions: 82H x 61L x 35.5Wcm. Each bowl: 7.8H x Φ17.8cm. Storage cabinet: 15.2H x 55.8L x 32.5Wcm. Open compartment: 24H x 48.3L x 23.5 Wcm. Bowl: 7.8H x Φ17.8cm. Bowl capacity: 1500ml
- Weight capacity: Countertop: 20kg. Compartment: 10kg. Cabinet: 10kg. Bowl: 5kg
- Item label: D08-028

See full description
Specifications for Pet Feeder Station Dog Cat Food Storage Feeding Station Food Cabinet - D08-028
  • Product Type
    Pet Feeder Station
  • Colour
    White
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome