REGULAR FEEDING: Features six dispenser trays, which has an automatic timer function - your pets can be fed 2-4 times a day.ALARM AND LED DISPLAY: The dispenser will play sounds that will attract pets to the bowl when it's feeding time. Keep track of the time and check the battery power using the screen.EASY TO CLEAN: The bowl is removable, so you can maintain good hygiene.DIMENSIONS: 7.2H x Φ30.5cm.MAXIMUM LOAD FOR EACH BOWL 128ML. ASSEMBLY REQUIRED.