Polka Dot Dog Bowl 18cm Sage

Order Code: ZT4962470S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.495%


Description

Mason Cole Polka Dot Dog Bowl 18cm Sage The classic Polka Dots Bowls have a modern twist with basic pastel colours. The Sage Pet Bowl has a 18cm diameter and holds a capacity of 1.4L, perfect for any pet who hungry or thirsty. Made from stoneware with high quality glaze, the wax resist technique gives the dots texture. Suitable for use in the freezer as well as being dishwasher safe the chip-resistant bowl is versatile and practical while keeping food and water cooler. The Mason Cash Cane Pet Bowls has been a symbol of quality, functionality and sophistication for over 70 years, and remains practical for today's modern home. All Mason Cash animal bowls are endorsed by the RSPCA.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Polka Dot Dog Bowl 18cm Sage
  • Product Type
    Dog Bowl
  • Diameter
    18cm
  • Capacity
    1.4L
  • Colour
    Sage
  • Material
    Stoneware

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome