Polka Dot Pet Bowl 13cm Grey

Order Code: ZT4962303S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Mason Cole Polka Dot Pet Bowl 13cm Grey The classic Polka Dots Bowls have a modern twist with basic pastel colours. The Grey Pet Bowl has a 13cm diameter and holds a capacity of 300ml, perfect for any smaller dogs and cats. Made from stoneware with high quality glaze, the wax resist technique gives the dots texture. The thick sides of heavy stoneware provide a stable and durable bowl that can be put into the dishwasher and freezer. It also helps to keep food and water cooler for longer.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Polka Dot Pet Bowl 13cm Grey
  • Colour
    Grey
  • Product Type
    Pet Bowl
  • Material
    Stoneware
  • Diameter
    13cm
  • Capacity
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome