Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Animal & Pet Supplies
Animal & Pet Bowls & Feeders
Premium Bird Feeding Table W500 D500 H1450 Weight 10kg
By Charles Taylor
Order Code:
ZT5469248S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/animal-and-pet-bowls-and-feeders/premium-bird-feeding-table-w500-d500-h1450-weight-10kg/p/ZT5469248S
Add to quotation
View all Animal & Pet Bowls & Feeders
Description
PREMIUM BIRD FEEDING TABLE W500 D500 H1450 Weight 10kg HB242
Tags:
#NewProduct
Specifications
Specifications for Premium Bird Feeding Table W500 D500 H1450 Weight 10kg
Height
1450mm
Product Type
Bird Feeding Table
Width
500mm
Weight
10kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome