0
1
2
3

Raised Dog Bowl with Adjustable Height Stand for Small Medium Large Dogs

Order Code: ZT4184407S

£29.99 Inc VAT (20%)
£30.993% off


Description

Treat pets like royalty with this PawHut elevated pet feeder. Adjustable height suits different sizes and breeds, so they won't strain their neck and back. Plus, there's a unique bone-shaped metal sheet, allowing you to personalise it with your pet's name. It's practical, stylish and just what your beloved companion deserves. Transform the way your dog eats and drinks, making every mealtime a comfortable experience. - Adjust the height to suit different breeds and sizes, from 25-60cm in shoulder height
- A bone-shaped metal sheet for writing your pet's name
- Two removable stainless steel bowls for easy cleaning
- Constructed of steel pipes and panels
- A stylish and organised feeding area for pets to enjoy
- Easy assembly required- Colour: Black
- Material: Steel pipes and metal sheet
- Overall dimensions: 39H x 40.5L x 22Wcm. Adjustable height: Off the ground: 11-33cm. Bowl size: 6H x Φ17cm. Bowl capacity: 900ml. Bone sheet size: 15L x 6Wcm
- Item label: D08-057V00BK

See full description
Specifications for Raised Dog Bowl with Adjustable Height Stand for Small Medium Large Dogs
  • Product Type
    Raised Dog Bowl
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome