0
1
2
3

Raised Dog Bowls for Large Dogs Feeding Station with Stand Storage - Grey

Order Code: ZT4184412S

£41.99 Inc VAT (20%)


Description

With these raised pet bowls from PawHut, large and older dogs can drink and eat comfortably. Bending down for food causes strain, which can lead to health problems in the future – this won't be an issue with this dog feeding station. It includes two stainless steel bowls for food and water, which are removable for cleaning. There's a hidden cabinet to keep pet supplies, so it's quick and easy to refill their bowls. Finished with a sleek design, it'll complement your living space perfectly. - Two removable stainless steel bowls for food and water
- Capacity of a single bowl is 2000ml
- Raised design helps your pets' posture
- Secure doors with latch to prevent pets open it
- Stylish appearance, matching your décor
- Suitable for large dogs with a shoulder height between 60-75cm
- Assembly required- Colour: Grey
- Material: MDF and stainless steel
- Dimensions: 35.5H x 60W x 30Dcm. Top hole: Φ22cm. Bowl: 7H x Φ24cm. Single bowl capacity: 2000ml. Single door: 28.5H x 24.5Wcm. Storage space: 27H x 55L x 25Wcm
- Capacity: 37L
- Weight capacity: Top: 20kg. Inside: 10kg
- Item label: D08-054V00GY

See full description
Specifications for Raised Dog Bowls for Large Dogs Feeding Station with Stand Storage - Grey
  • Colour
    Grey
  • Capacity
    37L
  • Product Type
    Raised Dog Bowls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome