0
1
2
3

2-Tier Wooden Rabbit Hutch Guinea PIG House Pet Cage Outdoor with Tray Ramp

Order Code: ZT4185428S

Grey, White, Black
£129.99 Inc VAT (20%)


Description

Give your furry friend a comfortable living space from PawHut. This deluxe wooden rabbit hutch is a perfect mix of safety and freedom for your furry friends and offers all the comforts of home. A cosy, house-style indoor space and spacious courtyard area offers plenty of room to hoop around. An internal ramp provides quick access between the two. Lockable multi-door and slide-out trays provide easy access for cleaning, feeding and other routine tasks. - Fir wood frame with elevated living room, run box, ramp and door
- Anti-UV and weather resistant asphalt roof protects your pets from harsh weather elements
- Non-slip ramp for rabbits to move quickly from outdoor run to indoor area
- Removable bottom sliding trays and multi-door for easy cleaning
- Living house and run box with lockable doors allow you to easily take out and place your animals
- Metal wire keeps your pets from predator and ensures excellent air circulation
- Living house with mesh door for excellent air circulation
- Ideal for rabbits, guineas pigs and other small animals
- Assembly required- Colour: Grey, White, Black
- Material: Fir Wood, Metal
- Overall Dimension: 157.4L x 53W x 93.5Hcm
- Living House Dimension: 74L x 45.5W x 50Hcm
- Living House Door Size: 30L x 25.4Wcm
- Run Box Size: 74L x 45.5W x 35.5Hcm (under living house) 72L x 45.5W x 64Hcm (right side)
- Run Box Door Size: 30L x 25.4Wcm (under living house) 47.6L x 30Wcm (right side)
- Ramp Size: 61L x 15.6Wcm
- Tray Size: 69.9L x 43.3Wcm
- Item Label: D51-131GY

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome