3-In-1 Detachable Pet Stroller w/Foldable Design Aluminium Frame LeashD00-160V00LG

Order Code: ZT3349661S

£91.99 Inc VAT (20%)


Description

Versatile: Can be used as a pet stroller or carry bag, so pets always have a comfortable and familiar space to relax in. Features a basket at the bottom for keeping supplies and personal belongings.Foldable dog stroller: This pet pram is lightweight and portable, making it easy to carry and take anywhere. Fold the stroller with one click, which saves space when storing.Aluminium frame: Strong and rigid, this dog buggy keeps its shape when in use.Comfortable: Mesh windows allow air to flow through, keeping their space cool and cosy, whilst the adjustable canopy adds shelter. Two leashes for added safety, whilst the wheels have shock absorbers on the frame for a smooth ride.Dimensions: 102H x 83L x 58Wcm. Inside: With/without canopy: 52/26H x 68L x 37Wcm. Suitable for miniature dogs, less than 48cm in length and 10kg. Maximum load 15kg. Assembly required.

See full description
Specifications for 3-In-1 Detachable Pet Stroller w/Foldable Design Aluminium Frame LeashD00-160V00LG
  • Maximum Load
    15kg
  • Frame Material
    Aluminium
  • Product Type
    Detachable Pet Stroller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome