0
1
2
3

48" Heavy Duty Dog Crate on Wheels with Removable Tray Openable Top

Order Code: ZT4184650S

£152.99 Inc VAT (20%)


Description

Need to keep pets in one place? This PawHut dog cage is a comfortable solution. Suitable for large dogs, it's made from solid steel pipes for strength and durability, whilst the pointed roof provides plenty of headspace – pets won't feel trapped when inside. There's a removable tray for quick and easy maintenance, keeping their space clean and cosy. Durability, comfort and convenience combined, it's a cage for you and pets to benefit from. - Sturdy steel pipe construction
- An openable and pointed roof, which provides extra headspace
- Front door with a smaller built-in door, providing easy access. The locks keep pets securely inside when needed
- Removable tray and openable roof for easy cleaning
- Built-in wheels to move the cage around. Two wheels have brakes, keeping the cage in place
- Suitable for large and extra-large dogs, less than 85cm in length and 40kg in weight
- Easy assembly required- Colour: Black
- Material: Steel pipe
- Dimensions: 125H x 123L x 74Wcm. Inside cage: To roof/eave: 107/75H x 120L x 70Wcm. Front door: 69H x 40Wcm. Small door: 30H x 34Wcm. Roof opening: 45.5H x 120Wcm. Bar spacing of cage: 7.5cm. Bottom bar spacing: 2cm. Tray: 113L x 69W x 3.5Dcm
- Item label: D02-157V02BK

See full description
Specifications for 48" Heavy Duty Dog Crate on Wheels with Removable Tray Openable Top
  • Colour
    Black
  • Product Type
    Dog Crate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome