0
1
2
3

59cm Bird Cage with Openable Top Stand Tray Handles Feeding Bowls

Order Code: ZT4184431S

£33.99 Inc VAT (20%)


Description

This finch cage features a rooftop perch that sits out of bounds from the cage walls, allowing your feathered friend the fun and freeing experience of being in the outside world. The design enables a bonding experience between you and your pet. With two top handles, this indoor bird cage from PawHut enables portability up and down stairs or to a desk or table you're sitting at, allowing them to stay close-by. The large doors of the cockatiel cage make it easy to reach in and access necessities. - Allows you to let your feathered friend out, offering a perch above the roof
- Carry handle for versatile set-up and ability to take upstairs, downstairs, or to a flat surface
- Large, oversized doors for easy access
- Heavy-duty steel materials for strength throughout the years
- Suitable for parakeet and other small companion birds- Colour: Black
- Material: Steel, Plastic
- Overall Dimensions: 40L x 40W x 59Hcm
- Tray Dimensions: 36L x 34W x 2Hcm
- Top Opening Size: 25L x 28.5Wcm
- Large Door Opening Dimensions: 28W x 30.5Hcm
- Small Door Opening Dimensions: 15W x 14Hcm
- Wire Spacing: 1.5cm
- Item Label: D10-049V01

See full description
Specifications for 59cm Bird Cage with Openable Top Stand Tray Handles Feeding Bowls
  • Colour
    Black
  • Material
    Steel, Plastic
  • Product Type
    Bird Cage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome