0
1
2
3

80cm 8 Panels Heavy Duty Dog Playpen for Small Medium Dogs

Order Code: ZT4185478S

£84.99 Inc VAT (20%)


Description

Create a haven for your pets with this versatile PawHut playpen. Consisting of eight panels to set up in different shapes, this pet pen fits any layout easily. Whether it's your living room or garden, the robust metal ensures unwavering stability, offering your companion a safe sanctuary. Setting up is a breeze – unfold, stake securely and watch them love their new-found space. Relax and enjoy some peace of mind, knowing they're happy and secure. - Eight steel panels quickly reshape as rectangles, squares or other shapes
- Nine ground stakes securely anchor any configuration
- Freestanding or mounted, you can use it in rooms or gardens
- Steel pipes offer strong construction
- Suitable for indoors and outdoors. When using indoors, place a pad at the bottom
- Suitable for small and medium dogs up to 50cm in shoulder height
- Easy assembly required- Colour: Black
- Material: Steel
- Overall dimensions: Square: 80H x 164L x 164Wcm. Single panel: 80H x 80Wcm. Door: 58H x 40Wcm. Bar spacing: 5.5cm
- Item label: D06-201V01BK

See full description
Specifications for 80cm 8 Panels Heavy Duty Dog Playpen for Small Medium Dogs
  • Product Type
    Dog Playpen
  • Material
    Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome