0
1
2
3
4
5

Car Pet Crate Large Double Doors

Order Code: ZT3960258S

£149.99 Inc VAT (20%)


Description

Transport your pet safely with our aluminium trapezoidal pet crates.



This is the perfect solution for taking your pet out in the car. Whether it's a short trip to the vets or a fun day out at the beach, make it a wonder-fur journey with our pet crate.



With double doors, you can conveniently transport two pets at the same time!



The lattice screen design ensures that there will always be enough fresh air and a great view of the surroundings, making nervous pets more at ease. The covered roof gives shade from direct sunlight keeping it much cooler during sunny days.



The FREE grey rubber washable mat is super easy to clean, there's no stopping those muddy paws. There will be no escaping pets on our watch, the door can be locked shut and kept secure for the entire car journey.



Why not use this at home too? It provides your pet with their own space to relax, or the ideal solution for crate training whilst you're out at work!



Features:

Inclination angle front 65° and rear up to 90° therefore can easily be stored in an estate car

Ideal for agricultural and countryside users

Made from aluminium which is strong and long lasting

Washable rubber mat - those muddy paws are no problem at all

Trapezoidal shape helps utilise your storage space



Specifications:

Frame: Aluminium 0.9 x 2-3mm

Wood Panels: MDF 8mm thickness

Colour: Black & Silver

Mat Material: Rubber

Mat Thickness: 3mm

Inclination Angle Front: 65°

Inclination Angle Rear: Up To 90°

Weight: 17Kg

Height: 69cm/690mm/27.165"

Width: 97cm/970mm/38.189"

Depth: 90cm/900mm/35.433"

See full description
Specifications for Car Pet Crate Large Double Doors
  • Product Type
    Car Pet Crate
  • Colour
    Black & Silver
  • Mat Material
    Rubber
  • Mat Thickness
    3mm
  • Weight
    17kg
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome