Detachable Pet Stroller, 3-In-1 Dog Travel Carriage Foldable Carrying BagD00-166V00RD

Order Code: ZT3349795S

£51.99 Inc VAT (20%)
£53.993.5% off


Description

Versatile: Can be used as a stroller for dogs, carrying bag or car seat. Take it anywhere, so pets always have a comfortable and familiar space to relax in.Smooth and safe: Two Φ13.5cm EVA rear wheels with brakes, making it easy to park. Two universal front wheels make the ride smooth, whilst the two safety leashes keep pets securely strapped in.Solid frame: Made from steel, it's strong and sturdy, whilst the oxford cloth is durable – suitable for daily use.Foldable: Easy to carry and store. Also includes a basket and storage bag, where you can keep pet supplies and personal belongings.Dimensions: 98H x 82L x 49.5Wcm. Inside: With/without canopy:58/27H x 56L x 36Wcm. Suitable for extra small and small pets, which are less than 35cm in length and 10kg in weight.

See full description
Specifications for Detachable Pet Stroller, 3-In-1 Dog Travel Carriage Foldable Carrying BagD00-166V00RD
  • Product Type
    Pet Stroller
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome