0
1
2
3

Dog Crate for Large Dogs Double Dog Cage for Small Dog Oak Tone

Order Code: ZT4184701S

£239.99 Inc VAT (20%)


Description

Keep pets safe and secure, whilst bringing style into the home – this PawHut dog cage table does it all. The divider lets you create two small spaces, suitable for two small dogs. Or you can remove the divider and have a spacious room, suitable for a larger dog. Its rustic farmhouse design suits any décor, whilst the large top is for displaying favourite pieces for more decoration. Double sliding doors for easy access, it has latches to keep pets safely inside when needed. - Can be used as a large room, ideal for two small dogs. Or use the divider to create two smaller rooms
- Its wide tabletop can be used as a side table – display your favourite pieces for extra decoration
- Includes two lockable sliding doors for security
- Large single room is suitable for large dogs, under 60cm in length and 30kg. If using with two rooms, it’s suitable for small dogs, under 35cm in length and 8kg
- Assembly required- Colour: Oak tone
- Material: MDF and steel
- Dimensions: 88.5H x 120W x 60Dcm. Inside cage: 78.9H x 113.4W x 51.6Dcm. Double room: Each: 78.9H x 55.8W x 51.6Dcm. Double door: 9.4H x 31.3W (singular door) Side window: 66.7H x 43.5Wcm. Steel tube spacing: 5.7cm. Off the ground: 7.8cm
- Weight capacity: Inside: 50kg. Top: 60kg
- Item label: D02-085AK

See full description
Specifications for Dog Crate for Large Dogs Double Dog Cage for Small Dog Oak Tone
  • Product Type
    Dog Crate
  • Colour
    Oak tone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome