0
1
2
3

Dog Crate Furniture for Small & Large Dogs with Movable Divider White

Order Code: ZT4184720S

£269.99 Inc VAT (20%)


Description

Need pets in one place? This PawHut dog cage is your solution. A sleek and modern appearance, it has a divider, so two small dogs have space to relax, or you can remove the divider, making it suitable for one large dog. Easily store supplies and more, thanks to the open shelves. Use the wide tabletop to display your favourite pieces, adding style and decoration. A secure space for pets to relax comfortably - and you can enjoy a stylish side table that boosts home décor. - Suitable for one large dog or two small dogs with storage space
- Large single room for dogs under 60cm
- Two rooms for small dogs
- Large shelves and spacious tabletop
- Efficient sliding doors, which locks for safety
- Assembly required- Colour: White
- Material: Steel and MDF
- Dimensions: 88.5H x 120L x 60Wcm. Inside: 60.6H x 113.4L x 51.5Wcm. Each double room: 60.6H x 55.8L x 51.5Wcm. Each double door: 52.6H x 31.3Lcm. Storage compartment: 19H x 55.8W x 53.8Dcm. Steel tube spacing: 5.7Wcm. Leg height from the ground: 7.8Hcm
- Item label: D02-089V80WT

See full description
Specifications for Dog Crate Furniture for Small & Large Dogs with Movable Divider White
  • Colour
    White
  • Product Type
    Dog Crate Furniture

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome