0
1
2
3

Dog Crate Kennel Cage for Medium Large Dog Indoor End Table Grey

Order Code: ZT4184693S

£119.99 Inc VAT (20%)


Description

Keep your pet secure – and bring your room to life. This PawHut dog cage doubles up as a side table, so you can show off your favourite pieces and decorations. Steel bars on the windows for ventilation, whilst the raised floor stops dampness and moisture from seeping through, keeping pets comfortable. The magnetic door with latches keeps them safe and secure – you can leave the room knowing they won't get out. A modern piece, designed to keep pets protected, whilst adding style to your home. - Wide top for displaying favourite pieces or storing pet supplies
- Stylish piece that goes well with home décor
- Magnetic door with bolt for safety
- Elevated base, stopping dampness and moisture from seeping through
- Adjustable footpads for balance
- Suitable for medium and large dogs, less than 55cm in length
- Maximum load: Inside: 40kg. Top: 50kg. Assembly required- Colour: Grey
- Material: Particle Board, Steel Wire
- Overall Dimensions: 80H x 100W x 55Dcm
- Each Door Dimensions: 70.5H x 35Wcm
- Window Dimensions: (front) 40 W x 35 H, (side) 40 W x 35 Hcm
- Bottom Height to the Ground: 6.5cm
- Steel Wire Spacing: 4.2cm
- Weight Capacity of Cage Top: 50kg.
- Item Label: D02-074V81GY

See full description
Specifications for Dog Crate Kennel Cage for Medium Large Dog Indoor End Table Grey
  • Colour
    Grey
  • Product Type
    Dog Crate Kennel Cage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome