Dog Crate Pet Cage w/2 Lockable Doors, for Medium & Large Dog WhiteD02-082WT

Order Code: ZT3350362S

£99.99 Inc VAT (20%)
£103.993.5% off


Description

MULTIFUNCTIONAL: Use as a dog crate to keep pets secure, which can also be used as side table – display your favourite pieces or keep supplies on top.TWO DOORS: At the front and on the side it's easy to get in and maintain the cage. Also simple for pets to get in and out.STURDY MATERIAL: Made from MDF, it's strong, durable, and easy to clean. Large enough to contain a medium dog up to 18 kg.DIMENSIONS: 67H x 91.8L x 58.5Wcm. Inside: 62.5H x 87.7L x 54.4Wcm.ASSEMBLY REQUIRED.

See full description
Specifications for Dog Crate Pet Cage w/2 Lockable Doors, for Medium & Large Dog WhiteD02-082WT
  • Colour
    White
  • Number of Doors
    2
  • Product Type
    Dog Crate
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome