0
1
2
3

Double Decker Rabbit Hutch Bunny Cage Pet House Outdoor with Tray Yellow

Order Code: ZT4185226S

£89.99 Inc VAT (20%)


Description

Pets will have a safe and comfortable home, thanks to this rabbit house from PawHut. They'll have two levels – connected by a ramp – to freely roam up and down. Easy access is provided by the openable roof, windows and four lockable doors, whilst the two slide-out trays help keep their space clean. Made of solid fir wood for a durable construction, providing a long-lasting home, whilst the asphalt roof shelters their area from hot and wet weather – suitable for outdoor areas. - Made of solid and painted fir wood, providing a stable structure that's suitable for outdoors
- Non-slip ramp for pets to get around with ease
- Four lockable doors and an openable roof, making it easy to get in and out
- Two slide-out trays for easy cleaning
- An asphalt roof provides shelter from hot and wet weather
- Suitable for 1-2 rabbits
- Assembly required- Colour: Yellow
- Material: Fir Wood
- Overall Dimensions: 91H x 97L x 44Wcm
- Main House Dimensions: 39H x 92W x 40Dcm (each layer)
- Wood Door Size: 29W x 29Hcm
- Wire Window Size: 48.2W x 28.8Hcm
- Tray Dimensions: 88W x 38Dcm
- Ramp Dimensions: 56L x 14Wcm
- Off the Ground: 8.5cm
- Item Label: D51-123V00YL

See full description
Specifications for Double Decker Rabbit Hutch Bunny Cage Pet House Outdoor with Tray Yellow
  • Product Type
    Rabbit Hutch
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome