Double-Door Dog Kennel Furniture Pet Crate, for Medium Dogs, Indoor Use - Grey

Order Code: ZT3350327S

£103.99 Inc VAT (20%)
£109.995% off


Description

Multifunctional: Can be used as a dog crate and side table. Pets have a secure spot to relax, whilst you have a large space to display your favourite pieces.Easy access: Includes a front and side door, so pets can get in and out. Doors can be locked, keeping pets securely inside the dog cage.Sturdy material: Steel wires are strong and durable. Made from particle board, keeping pets supported when inside. Elevated base: Stops damp seeping through this indoor dog kennel.Soft cushion: Placed on the bottom, making this large dog crate extra cosy. The cushion can be washed, so their space stays clean and comfortable.Dimensions: 75H x 80W x 58Dcm. Inside: 56H x 76.5W x 54.5Dcm. Suitable for medium dogs up to 20kg

See full description
Specifications for Double-Door Dog Kennel Furniture Pet Crate, for Medium Dogs, Indoor Use - Grey
  • Colour
    Grey
  • Product Type
    Dog Kennel
  • Inside Dimensions
    56H x 76.5W x 54.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome