Foldable Heavy Duty Dog Crate on Wheels W/Tray, for Medium and Large Dogs

Order Code: ZT3350401S

£129.99 Inc VAT (20%)
£143.999.5% off


Description

Easy access: Includes a large front door to get in and out. Top panel can be opened to get to your pet easier. Comes with two locks, keeping them securely inside the heavy duty dog crate.Foldable: Easy to carry and transport, whilst saving space when storing. Simply take this dog crate anywhere.Solid material: Made from steel, each bar is securely welded to the frame for strength and stability. Bars are spaced, keeping their space ventilated and lets them look out of the large dog crate.Four wheels: Featured at the bottom for simple movement. Each wheel has a brake, so this large metal dog cage remains in place when needed.Dimensions: 85.5H x 109.5W x 70.5Dcm. Inside: 75H x 106.5W x 67.5Dcm. Suitable for medium and large dogs up to 25kg and 85cm in body length. Simple assembly required.

See full description
Specifications for Foldable Heavy Duty Dog Crate on Wheels W/Tray, for Medium and Large Dogs
  • Material
    Steel
  • Body Length Limit
    85cm
  • Product Type
    Dog Crate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome