Foldable Pet Stroller with Large Carriage, Universal Wheels, BrakeD00-165V00MX

Order Code: ZT3349856S

£69.99 Inc VAT (20%)
£72.994% off


Description

Spacious carriage: Lots of room in this dog stroller for small dogs, so pets can sit comfortably when travelling.Safe and smooth: Two Φ13.5cm EVA rear wheels with brakes, so it doesn't roll off when not being used. Two universal front wheels make the ride smooth, whilst the two safety leashes keep pets securely strapped in.Solid material: Made with a steel frame, it's strong and sturdy, whilst the oxford cloth is durable. Suitable for daily use.Foldable: Easy to carry and store. Also includes a basket and storage bag, where you can keep pet supplies and personal belongings.Dimensions: 99H x 81L x 48Wcm. Inside: With/without canopy: 59/32H x 62L x 33Wcm. Suitable for extra small and small pets, which are less than 35cm in length and 10kg in weight. Assembly required.

See full description
Specifications for Foldable Pet Stroller with Large Carriage, Universal Wheels, BrakeD00-165V00MX
  • Product Type
    Foldable Pet Stroller
  • Assembly
    Required
  • Weight Capacity
    10kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome