0
1
2
3

Folding Pet Carrier Bag House with Cushion Storage Grey 60x41.5x41cm

Order Code: ZT4184523S

£29.99 Inc VAT (20%)


Description

This PawHut fabric dog crate for small dogs and cats creates a roomy space for your furry friends. Keep your pet cool and comfortable with mesh doors and windows that provide air circulation and a good view. The cat travel carrier includes 2 storage bags on the top and back for storing pet supplies. The foldable design of this dog carrier makes transportation and storage a breeze. - Suitable for small and miniature dogs less than 35 cm in length and less than 10 kg in weight
- Folds flat for easy storage
- Washable berber fleece cushion keeps them comfortable
- Three zipped doors to enter and leave easily
- Mesh doors for airflow in and out
- Two bags for extra storage
- Assembly required- Colour: Grey
- Material: Oxford, Metal
- Overall Dimension: 60L x 41.5W x 41H cm (Bags not included)
- Folded Size: 60L x 42W x 7.5H cm
- Door Sizes: 26W x 27H (front) , 41W x 26H (side) , 21W x 32H (top)
- Cushion Size: 56L x 38W cm
- Suggest Pet Max Weight: under 10kg
- Item Label: D00-135V03GY

See full description
Specifications for Folding Pet Carrier Bag House with Cushion Storage Grey 60x41.5x41cm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome