0
1
2
3

Folding Pet Carrier Bag House with Cushion Storage Grey 70x51x50cm

Order Code: ZT4184436S

£33.99 Inc VAT (20%)


Description

This PawHut fabric dog crate for small dogs and cats creates a roomy space for your furry friends. Keep your pet cool and comfortable with mesh doors and windows that provide air circulation and a good view. The cat travel carrier includes 2 storage bags on the top and back for storing pet supplies. The foldable design of this dog carrier makes transportation and storage a breeze. - Suitable for small and miniature dogs less than 45 cm in length and less than 10 kg in weight
- Folds flat for easy storage.
- Washable berber fleece cushion keeps them comfortable
- Three zipped doors to enter and leave easily
- Mesh windows for airflow in and out
- Two bags for extra storage
- Assembly required - Colour: Grey
- Material: Oxford, Metal
- Overall Dimension: 70L x 51W x 50H cm (Bags not included)
- Folded Size: 70L x 51W x 7.5H cm
- Door Sizes: 36W x 33H (front) , 53W x 33H (side) , 23W x 42H (top)
- Cushion Size: 66L x 48W cm
- Suggest Pet Max Weight: under 10kg
- Item Label: D00-135V04GY

See full description
Specifications for Folding Pet Carrier Bag House with Cushion Storage Grey 70x51x50cm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome