Furniture-Style Dog Crate End Table W/Two Doors, for Small and Medium Dogs

Order Code: ZT3350408S

£99.99 Inc VAT (20%)


Description

VERSATILE DOG CAGE: Use as a pet crate and side table. Dogs will have a secure place to relax – you have space to display your favourite pieces.TWO DOORS: At the front and on the side – easy for pets to get in and out. Also great for getting in and cleaning the cage, keeping their space tidy. Equipped with locks to keep pets inside when needed.STURDY MATERIAL: MDF structure is strong, durable, and easy to clean. Steel bars are welded to the frame, keeping pets secure and providing ventilation.DIMENSIONS: 59.7H x 83.3L x 55.3Wcm. Inside: 55H x 78.4L x 50.9Wcm. Suitable for small and medium-sized dogs up to 15 kg and a maximum of 65 cm in length.ASSEMBLY REQUIRED.

See full description
Specifications for Furniture-Style Dog Crate End Table W/Two Doors, for Small and Medium Dogs
  • Product Type
    Dog Crate End Table
  • Length Limit
    65cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome