0
1
2
3

Hamster Cage with Tubes Ramps Platforms Hut 60 x 40 x 57cm

Order Code: ZT4185383S

£82.99 Inc VAT (20%)


Description

Upgrade your small pet's living space – choose this PawHut hamster cage. Consisting of multiple tiers, it includes tunnels and two ramps for them to get around, providing endless fun and adventure. There's an exercise wheel to keep them active, whilst the hut gives them a place to relax comfortably. Plus, the water bottle and food dish keep them fed and hydrated. Elevate your hamster's well-being with this wonderful habitat – and watch them thrive. - A tubing system with multiple separate straight or curved pipes
- A running wheel and two ramps for exercise
- With two platforms and a hut for relaxing, there's a food dish and a water bottle to keep pets fed and hydrated
- Top and front doors for easy access
- Bottom KT board is shock absorbent, promoting stability
- 1cm steel wire doesn't pinch pets
- Suitable for dwarf hamsters and gerbils
- Assembly required- Colour: Black and transparent
- Material: Steel and tempered glass
- Overall dimensions: 57H x 60L x 40cm. Glass base: 23H x 60L x 40Wcm. Main cage: 35H x 58.5L x 38.5Wcm. Door: 13.5H x 19Wcm. Layer: 39L x 18.5Wcm. Ramp: 38L x 12.5Wcm. Exercise wheel: 6.5H x Φ16.5cm. Hut: 12H x 12L x 10Wcm. Food dish: 4.5H x Φ13cm. Tube diameter: Φ5.5cm. Wire spacing: 1cm
- Water bottle: 100ml
- Item label: D51-417V00BK

See full description
Specifications for Hamster Cage with Tubes Ramps Platforms Hut 60 x 40 x 57cm
  • Product Type
    Hamster Cage
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome