DUO DESIGN: Stroller with removable basket, allows you to carry around the carrier directly when needed. An ideal piece for older dogs and pets who need extra assistance moving, SAFE AND SMOOTH: Fitted with four double-barrel wheels to push along gently, with brakes on the rear wheels to stop when needed. Two inner leashes to keep your pet secure inside.COMFORTABLE: Inner cushion for them to rest, a three-way adjustable canopy to block the sun and mesh windows to allow air to circulate through. Bag on the bottom for easy storage when out.STEEL FRAME: Tough and strong for safe and reliable use. Handle ensures easy pushing. DIMENSIONS: 80L x 51.5W x 101Hcm. Folded: 30H x 80L x 53Wcm. Carrier: 24H x 55L x 32Wcm.ASSEMBLY REQUIRED. Suitable for small and miniature dogs less than 35 cm in length and less than 10 kg in weight.
Note: Please measure the body length of your dog before purchasing.