0
1
2
3

Metal Bird Cage Feeder for Small & Medium Bird - White

Order Code: ZT4184375S

£84.99 Inc VAT (20%)


Description

Keep birds safe and happy with this large PawHut bird cage. With a removable shelf, you can choose between two floors or one large area. Each area has wood perches and food containers, keeping your pets comfortable and fed. Multiple doors for easy access, so you can simply refill their food and clean their space. Resting on four wheels, you can move it around easiy with zero disturbances inside. Create a special home for finches, canaries, budgies and similar-sized birds. - Solid metal wire cage is durable and safe
- Ideal for small and medium birds
- Large front doors for easy access
- Includes wooden perches and plastic food bowls, so they're stay comfortable and fed
- Bottom slide-out trays for quick cleaning
- Pet-friendly design ensures pets don't get stuck in between the bars
- Four wheels to move the cage around
- Assembly required- Colour: White
- Material: Metal, plastic and wood
- Dimensions: Eave included: 168H x 78L x 75Wcm. Bird cage: Upper: 76H x 61L x 58Wcm. Bottom: 59H x 61L x 58Wcm. Front door: 27H x 22.5Wcm. Feeding door: 13H x 11Wcm. Diameter of perch: Φ1.4cm
- Bottom tray: 2.5H x 57L x 56.5Wcm
- Item label: D10-065V01

See full description
Specifications for Metal Bird Cage Feeder for Small & Medium Bird - White
  • Product Type
    Bird Cage Feeder
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome