Metal Collapsible Car Dog Cage Folding Transport Carrier Removable Tray

Order Code: ZT3350347S

£35.99 Inc VAT (20%)


Description

MADE FROM METAL: With a powder coat finish, it is rust-resistant, reliable and secure. Features large door with latch for access.OPEN-FEEL DESIGN: Spacious squares ensure your dog or puppy is kept feeling safe, relaxed and comfortable whilst inside.COLLAPSABLE: Trapeze shape to fit better into awkward sized spaces, easily folds flat to store away when not needed. PLASTIC BOTTOM TRAY: Easily removable for quick cleaning inside for hygiene.TOP HANDLE: Allows you to pick up and carry. OVERALL DIMENSIONS: 55H x 47W x 77L cm, 60H x 47W x 77L cm (includes handle) Folded: 11H x 48W x 76Lcm. Tray: 3H x 73L x 46W cm. Door: 42.5H x 39W cm.MAXIMUM LOAD WEIGHT: 10KG. EASY ASSEMBLY REQUIRED.

See full description
Specifications for Metal Collapsible Car Dog Cage Folding Transport Carrier Removable Tray
  • Product Type
    Collapsible Car Dog Cage
  • Finish
    Powder-coated
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome