Cosy & comfortable: This dog travel crate gives your furry friend a cosy place with plenty of room in the bag to lounge and sprawl out. A soft cushion included putting on the bottom keeps them comfortable.Multiple usage: This soft dog crate is mainly used to put it in the car when travelling, or use it as a portable cage when going out to play, or it can also be used as a pet house at home. The length of the strap is adjustable, you can travel anywhere with your pet.Three doors: Located on the top, on the back and on the front. Zip fastening means it's easy for your pet to enter and leave this portable dog crate. Mesh material keeps inside as cool as possible.Quick fold & expand: The bands and knobs on both sides make storage a breeze. Turn the knob in the direction of the arrow, then press them inwards when you want to fold it up. Catch the bands and pull and finish expanding when you hear a "click" sound. It comes with a storage bag to bring you convenience when travelling.Dimension: Overall dimension: 63.5L x 44.5W x 44.5H cm, Cushion size: 60L x 40W cm. Suitable for XS & S sized dogs: Body Length<43cm, Weight<10kg.