Pet Bicycle Trailer Dog Cat Bike Carrier Water Resistant Travel Steel Grey

Order Code: ZT3348900S

£79.99 Inc VAT (20%)


Description

PET BIKE CARRIER: This dog bicycle trailer is ideal for getting small dogs and pets who find it hard to walk out and about, easily attaches to your bike. Includes an internal safety anchor for belt attachmentSTEEL FRAME: The bike trailer for dogs ensures a strong and reliable structure for reassurance when riding on the roads.SPACIOUS COMPARTMENT: Made from Oxford fabric with a PU cover for light weather resistance, there is plenty of room in the dog cart for comfort. MESH WINDOWS: The cycle trailer allows air to circulate whilst inside, with zip fastenings for easy access in and out.SAFE: Reflectors on the outside and a flag for visibility in the dark, a safety anchor point for security and two smooth-riding wheels that are suitable for on and off-road surfaces. DIMENSIONS: 90H x 130L x 73Wcm. Dog bike carrier: 65H x 78L x 55Wcm.MAXIMUM WEIGHT 30KG. ASSEMBLY REQUIRED. Suitable for medium dogs less than 53 cm in length and less than 20 kg in weight.

See full description
Specifications for Pet Bicycle Trailer Dog Cat Bike Carrier Water Resistant Travel Steel Grey
  • Colour
    Grey
  • Product Type
    Pet Bicycle Trailer
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome