0
1
2
3

Pet Playpen Dog Puppy Crate Kennel with Door

Order Code: ZT4185104S

£20.39 Inc VAT (20%)


Description

Need a temporary solution to keep pets secure? This PawHut pet playpen is your answer. Its compact design means its easy to store away and move with you when needed. There are six panels, which can be formed into different shapes. A step-through door included, making it easy to get in and out, with a lockable latch for security. Great for indoors and outdoors, it's a suitable space for cats, kittens, dogs, puppies, hamsters and other small pets. You'll have peace of mind, knowing pets are safe. - Can be formed into a hexagon, pentagon, square or triangle
- A cool multicolour design
- Six panels – one has a door for easy access
- Latch on the door for added security
- Panels made from powder-coated metal, providing reliability and durability
- Suitable for indoor and outdoor use
- Suitable for small dogs up to 30cm in shoulder height. Also suitable for rabbits, guinea pigs, hedgehogs and other small
- Easy assembly required- Colour: Red, yellow, blue, purple, green and navy
- Material: Metal
- Dimensions: 60H x Φ120cm. Single piece: 60H x 58Wcm. Door: 42H x 31.5Wcm. Metal wire thickness: Horizontal: 2.5mm. Vertical: 2.2mm
- Item label: D06-073V01MX

See full description
Specifications for Pet Playpen Dog Puppy Crate Kennel with Door
  • Material
    Metal
  • Product Type
    Pet Playpen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome