Pet Stroller Cat Dog Wheels Travel Zipper Entry Foldable Carrier Cart Black

Order Code: ZT3349141S

£49.99 Inc VAT (20%)


Description

Quality material: This dog stroller features solid sprayed steel frame with high-quality 600D Oxford cloth to prevent claws and biting right through. The dog pram is durable for long-lasting use. A bottom basket is included for convenient storage, and cup holders and tray on the handle for water and treats.Thoughtful design: Features a zippered door on front and back for easy entry. And 3 breathable nets included for good air circulation & visibility and protect against bad insects.Safety first: Front universal wheels, and rear directional wheels with brake lever included for easy parking, as well as a safety leash inside to keep your pet securely strapped in. 2 pairs of reflective strips on the front and back of the dog pushchair to attract attention.Easy storage & transport: The frame of this cat stroller has a folding design, which means it's easy to store when not needed, and perfect for traveling by car.Overall dimension: 75L x 45W x 97Hcm, Inner space size: 55L x 32W x 52Hcm. Folded dimension: 83L x 45W x 25Hcm. Suitable for small and miniature dogs less than 35cm in length and less than 10kg in weight.
Note: Please measure the body length of the your dog before purchasing.

See full description
Specifications for Pet Stroller Cat Dog Wheels Travel Zipper Entry Foldable Carrier Cart Black
  • Product Type
    Pet Stroller
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome